The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Slender, enclosed frame
- High stability up to 780 mm front height
- Design bars for customisation
- Integrated height, side and tilt adjustment
- Optimal space utilisation thanks to straight internal sides and low installation width
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- No work needed on base
Specified dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!