For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed Forstner bit assortment 16 pieces
The high-performance Forstner bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
Register now and access more than 125,000 products
Variants
- Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
| Recommended speeds | ||
| Bore diameter | Softwood | Hardwood/MDF |
| > 12 mm | 2400 rpm | 2000 rpm |
| > 16 mm | 2400 rpm | 1500 rpm |
| > 25 mm | 1800 rpm | 1000 rpm |
| > 35 mm | 1600 rpm | 900 rpm |
| > 70 mm | 1000 rpm | 500 rpm |
The Longlife & Speed Forstner bit can be used either hand-guided or stationary (e.g. in CNC machining centres). Different cutting values must be observed in this regard depending on the material.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!