Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Form B short inactive leaf set
Form B short inactive leaf set - 1
Form B short inactive leaf set - 2
Form B short inactive leaf set - 3
Form B short inactive leaf set - 4
Form B short inactive leaf set - 5
Form B short inactive leaf set - 6
Form B short inactive leaf set - 7
Form B short inactive leaf set - 8
Form B short inactive leaf set - 9
Form B short inactive leaf set - 10
Form B short inactive leaf set - 11
Form B short inactive leaf set - 12
Form B short inactive leaf set - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Form B short inactive leaf set

The perfect complete kit for the fixed leaf in a two-leaf glass door
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
Glass door short strike plate


Serves as locking plate for the whisper lock on a two-leaf glass door



Glass clamp, no drilling necessary


Door stop is clamped onto the glass door without drilling.



Upper mounting with roller catch


keeps glass door safely in the rebate



Hinges all contain special rubber pads


When installed correctly, prevents sliding against the door



Standard frame section for wood frame and cover cap

Notice
  • If the fittings are mounted on a steel frame, the frame part 0688680009 is required.

Dimensions subject to change. Subject to technical changes.