Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fork terminal For Universal safety harness system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fork terminal For Universal safety harness system

For mounting on single anchor points with DIBt National technical approval or European Technical Assessment (ETA)
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
  • Mounting on end/corner support with DIBt National technical approval or European Technical Assessment (ETA)

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel cable (V4A)

  • Cable terminal with fork for mounting the 8 mm stainless steel cable with clamping sleeve

  • For directly fastening the rope to the end anchor or compensator
Notice

Observe the installation instructions and approvals for the fasteners and single anchor point.

  • General technical approval Z-14.9-868

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415