For detailed information, other images and documents, please select individual articles from the following table.
1:5 torque multiplier set, 1,500 Nm 18 pieces
Used to generate high torques for loosening and tightening with minimal force
Register now and access more than 125,000 products
Variants
- Specially designed for loosening and properly tightening the central screw on the crankshaft pulley of various Ford engines
Scope of delivery:
- 1 x 1:5 torque multiplier
- 2 x 3/4 in sockets, AF 21 and 24
- 1 x reaction arm with 4 x M20x2.5 nuts
- 1 x reaction arm mounting plate
- 5 x screws for mounting plate
- 2 x screws with spacer sleeve for reaction arm
- For versatile use in the passenger car, van, truck, agriculture and forestry and construction machinery sectors etc.
- Ford engines from 2012 to today: Petrol 1.0 EcoBoost, 1.0 Duratec, 1.1 Duratec diesel 2.0 Duratorq-TDCi, 2.0 EcoBlue
- Use as Ford OEM 303-1611, 303-1611-01, 303-1611-02 (The transmission ratio is the same as the original tool 303-1611, which allows the manufacturer's specifications to be adopted.)
- Pulleys, cylinder head screws, wheels and axles etc.
- Also very ideal as on-board equipment in service vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!