Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Force compensator For rope system

For detailed information, other images and documents, please select individual articles from the following table.

Force compensator For rope system

For universal safety harness system for attachment to single anchor points with DIBt National technical approval or European Technical Assessment (ETA)

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with DIBt National technical approval or European Technical Assessment (ETA)

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel wire rope (V4A)

  • Compensator with fall indicator

  • Release force at approx. 2 kN
Notice

Observe the installation instructions and approvals for the fasteners and single anchor point.

  • General technical approval Z-14.9-868

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415