For detailed information, other images and documents, please select individual articles from the following table.
Lubricant LMS Liquid Premium
Highly adhesive special lubricant with PTFE for areas in which food is processed or stored. NSF H1.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
NSF H1 certification
The product may come into contact with foodstuffs for technical reasons.
High creeping properties and lubricating effect
Reduces wear and friction
Stable under high pressures and high load
- Extremely heat-resistant
- Excellent performance at temperatures from -40°C up to +200°C (briefly up to 250°C)
Provides excellent material protection
- Resistant to oxidation and corrosion, as well as to cold and warm water
- Extremely resistant
Solvent-free
Odourless and tasteless
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For lubricating gears, joints, bolts, hinges, bearings, open mechanisms, screws, etc.
- Suitable for use in the food processing industry, for the pharmaceutical industry as well as for the printing and paper industries.
Thoroughly clean the area to be treated first and then spray the lubricant from a distance of 20 cm. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!