For detailed information, other images and documents, please select individual articles from the following table.
Folding table For tile cutter FS 935-20 and FS 1350-12 G
Foldable additional table suitable for both tile cutters
Register now and access more than 125,000 products
Variants
Robust
- The high-quality materials used, such as the reinforced powder-coated base plate, mean the folding table is able to withstand higher stresses
Versatile
- The folding table is compatible with both tile cutters and can be fixed on the left or right at either the front or rear
- This increases the cutting surface when cutting large tiles and panels to provide more stability
Flexible
- The folding legs allow the additional table to be transported easily
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!