For detailed information, other images and documents, please select individual articles from the following table.
Folding, movable basic scaffolding
Compact, lightweight and robust, stand height 0.7 m
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Easy to set up without tools
- Flap hinge saves space during transport and storage
- Flexible standing heights, as the platform can be mounted at different heights
- 4 castors with locking brake
- Using accessories, stand heights up to 1.55 m are possible
Max. Standing height:
- Basic framework without accessories: 0.7 m (2nd rung)
- Basic frame with tip prevention Pro: 1.0 m (3rd rung)
- Basic frame with telescopic support set: 1.0 m (3rd rung)
- Basic frame with telescopic support set and railing set: 1.55 m (5th rung)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!