For detailed information, other images and documents, please select individual articles from the following table.
Folding mask FMH 4000 V FFP3 NR D With valve
Powerful FFP3 disposable mask with outstanding wearing comfort and optimum fit
Register now and access more than 125,000 products
Variants
- Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation
- Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve
- Filter class is marked on the mask for better identification
- Perfect protection due to an optimal fit on the face
- Better hold thanks to the nose clip inserted into the filter material
- Looped-through elastic headband
- Can be combined with Würth safety goggles for optimum protection
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic substances, enzymes, and micro-organisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when sanding and processing beech, oak, and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, and spores
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!