For detailed information, other images and documents, please select individual articles from the following table.
Folding mask FMH 4000 V FFP2 NR D With valve
Powerful FFP2 disposable mask with outstanding wearing comfort and optimum fit
Register now and access more than 125,000 products
Variants
- Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation
- Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve
- Filter class is marked on the mask for better identification
- Perfect protection due to an optimal fit on the face
- Better hold thanks to the nose clip inserted into the filter material
- Looped-through elastic headband
- Can be combined with Würth safety goggles for optimum protection
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when sanding, cutting, and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!