For detailed information, other images and documents, please select individual articles from the following table.
Folding door fittings without lower guide or automatic closing WingLine L
The folding door fitting for large doors allows perfect access to up to 6 m² cabinet capacity
Register now and access more than 125,000 products
Variants
- WingLine L can be used without a lower guide up to door heights of 1700 mm
- The optional push-to-move-silent unit enables the installation of handle-free front panels that open automatically with a gentle tap
- To close the door, manually return it to the closed position
- Perfect overview of and access to the contents of 6 m² cabinets
- Damped opening of handle-free front panels. Even greater convenience for WingLine L with push-to-move unit
- Optimal use of space. There is minimal door protrusion and the doors are held securely open
- No profile on the base that could get in the way
- Door set opens fully with just one push
- WingLine L is suitable for all common door leaf formats
- Efficient one-person assembly
- The hinges of the guide parts do not feature automatic closing
- Available in three different colours to ensure seamless integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
For recessed installation, screw on the door leaf
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!