For detailed information, other images and documents, please select individual articles from the following table.
Folding door fittings with lower guide without automatic closing WingLine L
The folding door fitting for large doors allows perfect access to up to 6 m² cabinet capacity
Register now and access more than 125,000 products
Variants
- WingLine L can be used with a lower guide up to a door height of 2400 mm
- The optional push-to-move unit enables the realisation of handle-free fronts that can be opened by light pressure
- To close the door, it will be manually returned to its closed position
- Perfect overview and access to 6 m² cabinet contents
- Damped opening of handle-free fronts. Even greater convenience for WingLine L with push-to-move unit
- Optimal use of space. Minimal door protrusion and secure hold in the open position
- No profile getting in the way on the bottom panel
- Door set opens fully with just one push
- WingLine L is suitable for all common door leaf formats
- Efficient one-person assembly
- Guide part hinges without automatic closing
- Available in 3 different colour variants for optimal integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
For recessed installation, screw on the door leaf
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!