Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Folded Sanding Fleece Ring
Folded Sanding Fleece Ring - 1
Folded Sanding Fleece Ring - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Folded Sanding Fleece Ring

Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes. With M14 direct mount for speed-adjustable angle grinders and polishers

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Suitable for use with polishing machine or with infinitely variable, adjustable angle grinder or fillet seam grinder


With M14 thread



Virtually shoulder-free line matting on all materials


Folded abrasive fleece



Extremely long service life compared with ordinary burnishing rollers


Double impregnation



Easy to assign fineness structure


Colour coding

Notice

The circumferential speed is specified by the machine used, though max. 3,200 rpm. At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.