Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Foam gun
Foam gun - 5
Foam gun - 1
Foam gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Foam gun

For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets

  • Type description: Foam cleaner
  • Included in delivery: Container, adapter 1/4" on union nut for Kärcher high-pressure devices M22, 1/4" on M22 reducing nipple
  • Min. operating pressure: 150 bar
  • Max. operating pressure: 200 bar
  • Coverage distance: 3 m
  • Connection thread: 1/4 inch
  • Bin capacity: 2.1 l
  • Max. water temperature: 80 °C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants