The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELMO® airtight flush-mounted electronic box
2-in-1 system: Can be installed using foam and plaster, tool-free cable and pipe entries
Register now and access more than 125,000 products
Variants
- Airtight mounting of several cables and pipes is possible due to multiple membrane entry points
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Four screw domes
- Duplex network cable entries 2x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.
For airtight flush-mounted installations: Prevents airflows, heat loss and chimney effect.
For the installation of electronic components (e.g. EIB actuators, communication and network technology, radio control elements, alarm modules) and cable reserves in an additional concealed installation space.
For screw mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!