The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELMO® flush-mounted electronic box
2-in-1 system: Can be installed using foam and plaster
Register now and access more than 125,000 products
Variants
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Four screw domes
- Duplex network cable entries 2x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
For flush-mounted applications, such as the installation of electronic components (e.g. EIB actuators, communication and network technology, radio control elements, alarm modules) and cable reserves in an additional concealed installation space.
For screw mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!