The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELMO® flush-mounted double appliance connection box
2-in-1 system: Can be installed using foam and plaster, no centre bridge, therefore excellent suitability for pre-wired devices and block inserts
Register now and access more than 125,000 products
Variants
- Saves time thanks to interchangeable attachment bushes
- Variable attachment bushes for pipes up to EN25
- Six screw domes
- Duplex network cable entries 2 x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions according to DIN 49073
- Made in Germany
For flush-mounted installation. For two devices, ideal for multimedia applications.
For screw mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!