For detailed information, other images and documents, please select individual articles from the following table.
ELMO® airtight flush-mounted appliance socket
4-in-1 system: Can be installed using foam, plaster, Klemmfix clamping fixer and nail strap, tool-free cable and pipe entries
Register now and access more than 125,000 products
Variants
- Airtight mounting of several cables and pipes is possible due to multiple membrane entry points
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Four screw domes
- Labelled pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.
For airtight flush-mounted installations: Prevents airflows, heat loss and chimney effect.
For screw mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!