Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flush-mounted junction box airtight for clamping/foaming
Flush-mounted junction box airtight for clamping/foaming - 1
Flush-mounted junction box airtight for clamping/foaming - 2
Flush-mounted junction box airtight for clamping/foaming - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flush-mounted junction box airtight for clamping/foaming

3-in-1 system: Quick fixing for installation without plaster, additional installation with foam or nail loop possible, tool-free cable and pipe entries

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Larger installation volume (+30 %) compared to conventional appliance sockets

  • Quick fixing by means of clamping ribs in all stone types results in approx. 50 % time savings

  • Additional time savings due to combination at standard distance of 71 mm, not preferential to any one side

  • Efficient distribution for low, uniform foam consumption

  • 4 x 3 screw domes for easier device alignment

  • Two spreader claw fields

  • The breakaway separator allows easy installation of prefabricated device combinations

  • Depth stop to ensure minimum required plaster thickness

  • Suitable in combination with all commercially available 1C and 2C gun grade expanding foams

  • Made in Germany
Notice

If necessary, open the sealing membrane with a utility knife before inserting flexible electrical installation pipes.