The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELMO® airtight flush-mounted double appliance connection box
2-in-1 system: Can be installed using foam and plaster, excellent suitability for pre-wired devices and block inserts, tool-free cable and pipe entry
Register now and access more than 125,000 products
Variants
- Airtight mounting of several cables and pipes is possible due to multiple membrane entry points
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Six screw domes
- Duplex network cable entries 2x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.
Airtight flush-mounted installation: Prevents airflows, heat loss and chimney effect.
Ideal for multimedia applications.
For two devices.
For screw mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!