Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Floor protection panel
Floor protection panel - 1
Floor protection panel - 2
Floor protection panel - 3
Floor protection panel - 4

For detailed information, other images and documents, please select individual articles from the following table.

Floor protection panel

A honeycomb structure provides outstanding rigidity, compressive strength and durability

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Enormous cost reduction


The plates can be used several times depending on the contamination and the load



Quick and simple to install


  • Installation aid in form of Würth logos

  • Note "Logo facing upwards towards installer"

  • Weight of approx. 1000 g per plate


Easy-care


Easy to clean after use thanks to smooth surface



Recyclable


After use easy to dispose using the dual system



Can be folded and cut


Simple and quick to adjust to corners and edges



Resistant to UV, chemicals, acids and alkaline solutions

Notice

Exercise caution with damp or freshly laid floors. The floor protection panels are not moisture-permeable. As a result, water vapour cannot escape and the floor may be damaged.


For stress values of over 300 kg per panel, preliminary tests must be conducted and information obtained from Würth where necessary.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.