For detailed information, other images and documents, please select individual articles from the following table.
Floor-levelling mass CERAfix® 204-2
Liquid cement filler with very good self-spreading properties for layer thickness of 1.5–15 mm
Register now and access more than 125,000 products
Variants
Excellent flow properties
- Easy to apply
- Can be pumped
Sets hydraulically
- Can be walked on and used within a short time frame
- Can be applied between 1.5-15 mm in a single process
- Very fine grain
- Suitable for chair castors
Extremely low emissions
EC1-Plus certified
Suitable for underfloor heating
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Tested in accordance with EN 13813
- Release of corrosive substances: CT
- Compressive strength: C25
- Tensile bending strength: F5
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- GISCODE ZP1 - low-chromate according to ordinance 2003/53/EC
- Contains Portland cement
- Keep out of reach of children
- Alkaline reaction to moisture
- Wear safety gloves/protective clothing and eye protection
- Protect skin and eyes
- In case of contact with eyes, rinse gently with water for a few minutes. If possible, remove contact lenses if worn
- If necessary, consult a doctor
| Essential characteristics | Performance |
| Fire behaviour | A2fl |
| Compressive strength | C25 |
| Tensile bending strength | F5 |
| Release of corrosive substances | CT |
| Water permeability | NPD |
| Water vapour permeability | NPD |
| Wear resistance | NPD |
| Impact sound insulation | NPD |
| Sound absorption | NPD |
| Heating insulation | NPD |
| Chemical resistance | NPD |
![]() | |
| 18 | |
| Adolf Würth GmbH & Co. KG, Reinhold Würth Straße 12-17, 74653 Künzelsau | |
| LE_5875200204_00_S_2Floor levelling mass CERAfix 204-2 1.5 to 15 mm | |
| 0432 | |
| EN 13813:2002 | |
| System for evaluating and checking constancy of performance is system 4, except for fire behaviour (where system 3 applies). | |
Polymer-modified, cement-containing floor compensation product CT-C25-F5 in accordance with DIN EN 13813
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.
For smoothing, filling and compensation of uneven ground surfaces and deviations from the dimensional tolerances according to DIN 18 202 in indoor areas. To compensate for electric underfloor heating before laying ceramic, marble, natural stone and PVC floor coverings or hot screed.
Suitable for rough concrete ceilings, concrete floors for cement and calcium sulphate screeds that can be heated, as well as non-heatable melted tarmac screeds AS - IC 10 up to max. 5 mm layer thickness in cellars and in attics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!