For detailed information, other images and documents, please select individual articles from the following table.
Floor-levelling mass CERAfix® 200-2
Polymer-modified, cement-containing floor levelling product of 3–20 mm on wooden floors
Register now and access more than 125,000 products
Variants
Very good coverage properties
- Easy to apply
- Can be pumped
Sets hydraulically
- Quick to walk on and use
- Can be installed with a layer thickness of 3–20 mm in one work step
- The use of fibres provides the installed surface with additional reinforcement
- Extremely low emissions
- Suitable for chair castors
Extremely low emissions
EC1-Plus-certified
Tested in accordance with EN 13813
- Release of corrosive substances: CT
- Compressive strength: C25
- Tensile bending strength: F7
- Minimum layer thickness on wooden surfaces is 10 mm
- GISCODE ZP1 - low-chromate according to ordinance 2003/53/EC
- Contains Portland cement - Keep out of reach of children
- Alkaline reaction to moisture
- Wear safety gloves/protective clothing and eye protection
- Protect skin and eyes
- In case of contact with eyes, rinse gently with water for a few minutes. If possible, remove contact lenses if worn
- If necessary, consult a doctor
| Fire behaviour | Bfl |
| Compressive strength | C25 |
| Tensile bending strength | F7 |
| Release of corrosive substances | CT |
| Water permeability | NPD |
| Water vapour permeability | NPD |
| Wear resistance | NPD |
| Impact sound insulation | NPD |
| Sound absorption | NPD |
| Heating insulation | NPD |
| Chemical resistance | NPD |
![]() | |
| 18 | |
| Adolf Würth GmbH & Co. KG, Reinhold Würth Straße 12-17, 74653 Künzelsau | |
| LE_5875200200_00_S_floor levelling mass CERAfix 200-2 for wooden floorboards, fibre-reinforced 3 to 20 mm | |
| 0432 | |
| EN 13813:2002 | |
| System for evaluating and checking constancy of performance is system 4, except for fire behaviour (where system 3 applies). | |
| Essential characteristics | Performance |
Tested in accordance with EN 13813
- Release of corrosive substances: CT
- Compressive strength: C25
- Tensile bending strength: F7
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.
For smoothing, evening out and levelling of load-bearing timber floors, parquet flooring, wooden chipboard (V100 etc.), specifically designed to even out cement and calcium sulphate-bound substrates in indoor areas. For evening out before laying ceramic, marble , natural stone, PVC, carpet coverings or hot screeds. For evening out melted tarmac surfaces of quality class IC10 up to 5 mm in thickness.
- Substrates must be firm, load-bearing and free of cracks.
- Mix CERAfix 204-2 in a clean container with cold tap water homogeneously and without lumps.
- Give the product approximately 3 minutes to mature and then stir through and apply.
- When the mixture can be poured, pour it onto the prepared surface and spread with a smoothing trowel or blade to obtain the required layer thickness.
- During application, self-levelling occurs, meaning that smoothing over or sanding is not generally necessary.
- Optimum deaeration of the material is achieved by processing the surface with a spiked roller.
- Protect the curing CERAfix 204-2 from sunlight, draughts, frost and excessively high room temperatures (≥ +25°C).
- For more important information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!