Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Floor joint sealant
Floor joint sealant - 1
Floor joint sealant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Floor joint sealant

Single-component, solvent-free PU sealant for high-stress joints, both indoors and outdoors. Hazard label not required

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very low emissions


Tested emissions properties



Approved for use with foodstuffs (ISEGA certificate)


Suitable for sealing in areas where food is processed or stored



Elastic


  • Compensates different material expansions

  • Dampens vibrations and noise


Prevents contact corrosion



Bubble-free curing system



Silicone-free

Proof of Performance

Tested in accordance with EN 15651 Part 4


  • Fire behaviour: Class E

  • Resistance to tearing: Passed

  • Volume loss: ≤ 10%

  • Tensile behaviour under pre-stress: Passed

  • Adhesion/expansion after being immersed in water for 28 days:
  • Passed

  • Adhesion/expansion after being immersed in salt water for 28 days: Passed

  • Tensile behaviour under pre-stress at -30°C: Passed

  • Durability: Passed
Notice
  • Must not be used for glass sealing or in swimming pools

  • Curing time of 14 days at approx. 20 °C material and floor temperature up to full load capacity

  • The colour can be affected by environmental factors and external influences, such as chemicals, high temperature, UV radiation, unsuitable paints or smoothing agents. These potential changes in colour do not affect the technical and protective properties of the product.

  • Elastic sealants must never be painted. Coats of paint have limited elasticity and can crack and flake when movement occurs in the joint.

  • Colour changes due to intolerances cannot be excluded. For sealant-compatible coats of paint, the joint edges should be trimmed by a maximum of 1 mm (test in accordance with DIN 52 452-4).

  • Do not use on bituminous or other surfaces that can bleed oil or plasticisers, e.g. EPDM or natural rubber or carry out preliminary tests

  • Good chemical and mechanical resistance. It must be ensured that joints cannot be destroyed with hard cleaning brushes. Chemicals used may reduce resistance.

  • All tools and processing accessories must be immediately cleaned with adhesive remover. Hardened sealant residues can only be removed mechanically.

  • In its uncured state, must not be mixed or come into contact with substances that react with isocyanate. Otherwise the final reaction and linking of the material will be impaired or prevented. In particular alcohols that are a component of spirit, thinner, cleaning agent and formwork oil must be avoided.
Application area

Tested in accordance with EN 15651 Part 4


  • Fire behaviour: Class E

  • Resistance to tearing: Passed

  • Volume loss: ≤ 10%

  • Tensile behaviour under pre-stress: Passed

  • Adhesion/expansion after being immersed in water for 28 days:
  • Passed

  • Adhesion/expansion after being immersed in salt water for 28 days: Passed

  • Tensile behaviour under pre-stress at -30°C: Passed

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.