Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Float for Classic submersible pump

For detailed information, other images and documents, please select individual articles from the following table.

Float for Classic submersible pump

Additional float for Classic submersible pump
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
Simple installation


The switch can be easily retrofitted with a few quick steps



Automatic activation by default with a water level of 7 mm and shut down at 2 mm



Individually adjustable


By shortening the electrodes, the automatic operation can be set so that the pump is only put into operation once a higher water level is reached.



Manual operation possible


Switch can also be activated manually, if the permanently installed switching bridge is shifted



IP68 tested