For detailed information, other images and documents, please select individual articles from the following table.
Float for Classic submersible pump
Additional float for Classic submersible pump
Register now and access more than 125,000 products
Variants
Simple installation
The switch can be easily retrofitted with a few quick steps
Automatic activation by default with a water level of 7 mm and shut down at 2 mm
Individually adjustable
By shortening the electrodes, the automatic operation can be set so that the pump is only put into operation once a higher water level is reached.
Manual operation possible
Switch can also be activated manually, if the permanently installed switching bridge is shifted
IP68 tested
In conjunction with Classic submersible pump, suitable for pumping flooded basements and and low-lying building areas dry. Draining pits and soakaways. Pumping out garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!