Thinsulate® fleece hat

For detailed information, other images and documents, please select individual articles from the following table.

Thinsulate® fleece hat

Soft and casual fleece hat with a comfortable and warm Thinsulate® lining.

  • Colour: Grey
  • Size: One size
  • Material: 100% polyester
  • Lining material: 100% polyester
  • Padding: 65% polypropylene, 35% polyester
  • Washable at: Handwash
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Lining material Quantity PU
price/PU
M036009999
Grey One size 100% polyester 100% polyester
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Very soft and comfortable fleece

  • Optimum heat retention thanks to Thinsulate® insulation (400g/m²)

  • Casual look

Thinsulate® is a registered trademark of the 3M Company in the USA.