Head protection fleece cap

For detailed information, other images and documents, please select individual articles from the following table.

Head protection fleece cap

Warm fleece beanie with reflective all-over print

  • Colour: Grey
  • Size: One size
  • Material: 97% polyester, 3% elastane
  • Coating weight of mesh per m²: 214 g
  • Washable at: Handwash
  • Care instruction: Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M436117999
Grey One size 97% polyester, 3% elastane 214 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Warm fleece beanie with reflective all-over print

  • Light and quick-drying

  • Small packing volume