For detailed information, other images and documents, please select individual articles from the following table.
Scotch-Brite™ fleece hook and loop disc with centring GB-DH
Combining Scotch-Brite material with the durable Cubitron grain enables high removal rates in combination with a comparably fine finish. In contrast to conventional abrasives, undergrinding is rarely possible in this respect – sanding of welding seams and spot welds without undergrinding with smooth finish.
Register now and access more than 125,000 products
Variants
- 3-dimensional, very hard fibre fleece construction on dense carrier material
- 3M™ Cubitron™ ceramic abrasive grain
- Hard grain integration
- Hook and loop fastening
- High removal rate and productivity
- Cost saving thanks to minimal setup and auxiliary process times
- Wear resistance, evenness and long service life
- Special toughness and hardness
- Shape and edge stability
- No clogging, cool sanding
Use with corresponding 3M™ support plate.
Material removal from thin welding seams and small spot welds, coarser cleaning and deburring work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!