For detailed information, other images and documents, please select individual articles from the following table.
FlatScan 2D
Safety sensor for door leaf and secondary closing edge monitoring with laser sensors
Register now and access more than 125,000 products
Variants
- A single module per side is sufficient to secure the entire door leaf and the secondary closing edge, no matter the door leaf width or door height
- Automatic teach-in: direct surroundings of the door and type of floor
- The laser modules have an integrated 360° rotating mirror to detect door leaf movements and the secondary closing edge
- Self-programming wall fade-out function, greyscale adjustment
- Slim design
- Easy to install
- Adjustable tilt angle
For doors in public areas, additional finger guards or similar are recommended.
Delivery time: approx. 10 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!