Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pump for flat surfaces GDR

For detailed information, other images and documents, please select individual articles from the following table.

Pump for flat surfaces GDR

Makes it easy to suck up water to a level of 2 mm. Even the smallest puddles can be extracted

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Pump suitable for prolonged use with low water level and ‘sip mode’


Thanks to double jacket cooling



Reliable operation even under the toughest conditions and over long periods of time


Double silicon carbide slide ring seal



Motor does not overheat


Integrated auto cut-off/guard system



Does not damage delicate surfaces


Rubber-coated bottom plate



Incl. Storz C coupling