Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flachdach-Fix flat roof adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Flachdach-Fix flat roof adhesive

Wind suction-resistant bonding of heat insulation materials on flat roofs

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Tested product properties with high resistance to wind loads in accordance with EN 16002 - confirmed by test reports of the I.F.I. in Aachen

  • Mechanical application not required - workload reduced by up to 30 %

  • Depending on the weather, the material is cured after 60 to 120 minutes, allowing subsequent work to be carried out quickly

  • High initial adhesion even at low temperatures - does not run, but instead forms a firm, highly adhesive bead

  • Can be processed at temperatures of +5 °C and above (can temperature must also be at least +5 °C)


Highly efficient and economical


  • Number of adhesive strands up to 25 m building height according to ZVDH (German Central Association of the Roofing Trade) procedure

  • GISCODE PU80
Notice

Adheres to all standard construction substrates such as sanded/slated bituminous membranes, polystyrene and polyurethane dense foam, corrosion-protected sheet steel, fibre cement, aerated concrete, chipboard, hard PVC, stone, plaster, wood, bitumen thick coatings and emulsion paints.



Please ensure that the curing times are observed to allow the propellant gases sufficient time to escape from the structure. Follow the instructions provided by the insulation panel manufacturer.



Meets DGNB (German Sustainable Building Council) quality level 2 (2023)


Meets the requirements of QNG-ready (requirements catalogue item 12.5)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.