For detailed information, other images and documents, please select individual articles from the following table.
Aluminium flat-headed stand
High-quality flat-headed stand for levelling and laser devices
Register now and access more than 125,000 products
Variants
Very light and with a long service life
Made from high-quality anodised aluminium.
Extremely stable, even at low temperatures
All plastic parts made from high-quality fibreglass-reinforced polyamide
Excellent stability
On damp surfaces due to ground spikes with inlet tappet.
Stand can be quickly adjusted on the construction site
With horizontal level
Suitable for all rotation lines and point lasers, and optical levelling instruments with a 5/8 inch connecting thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!