Search error occurred.
Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solar flat gasket For flat-sealing screw joints of thermal solar collectors
Solar flat gasket For flat-sealing screw joints of thermal solar collectors - 1
Solar flat gasket For flat-sealing screw joints of thermal solar collectors - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solar flat gasket For flat-sealing screw joints of thermal solar collectors

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Temperature resistant up to +250°C

Notice

Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.