For detailed information, other images and documents, please select individual articles from the following table.
Solar flat gasket for flat-sealing screw joints of thermal solar collectors
Register now and access more than 125,000 products
Variants
Temperature resistant up to +250°C
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!