Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spade drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Spade drill bit

For wood. Drills up to 10 times faster than a standard flat drill bit.

See product details

Available in 26 versions

Prices for customers after login

Show availability in Würth trade store
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
Self-propelled threaded tip


Moves rapidly through the wood with minimal effort required on the user's part.



Two cutting edges


Fast penetration of the material with equally good drilling hole quality.



Excellent, rapid chip removal


Specially curved blade cleans the drilling hole to prevent tear-out from occurring.



Hexagon shank


No slippage of drill bit in the drill chuck.