For detailed information, other images and documents, please select individual articles from the following table.
Max Longlife & Speed flat chisel
Premium next-generation flat chisel with tool chuck suitable for SDS-max.
Register now and access more than 125,000 products
Variants
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 170% longer service life compared to standard versions
Extended work area
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!