For detailed information, other images and documents, please select individual articles from the following table.
Würth by Roto Standard flashing frame
Aluminium flashing frame for standard installations (new builds or replacing products from other companies installed after 2000) - for a precise, reliable and rainproof installation
Register now and access more than 125,000 products
Variants
The classic Würth by Roto flashing frame for installation into tiled or corrugated roofs - ideal for new builds and new window solutions in pitched roofs.
Perfectly suited for one-to-one replacement of roof windows from other manufactures installed after 2000 - using the existing interior panelling
- Easy and secure installation due to a clever push-fit system - for quick installation without any external screw connections
- Weatherproof in all weather conditions - the high side standing seam offers reliable protection against rain, snow and ice
- Versatile application - suitable for tiles, high tile profiles and roofing made from corrugated roofing sheet and corrugated roofing panels
- Aesthetically pleasing - aluminium sheet with anthracite-metallic paint finish as standard ensures a modern and high-quality appearance
- Meets the requirements of the ZVDH (German Central Association of the Roofing Trade)
For installation in new builds or for one-to-one replacement with products from other manufacturers installed after 2000 - installation with minimal effort.
Roof window replacement without the construction site stress
- With a one-to-one replacement, the new roof window is installed directly into the existing opening
- without extensive modifications or extensive contamination of the construction site
- The new window is adapted to the existing opening. The existing interior panelling can be fully retained.
- Whether tiled, wallpapered or clad with wood - the new window can be neatly installed without the need for additional modification work.
- The replacement is usually completed quickly - without any significant contamination, noise or long downtimes. The windows can easily be replaced again during future renovation projects.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!