Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Würth by Roto renovation/replacement flashing frame
Würth by Roto renovation/replacement flashing frame - 1
Würth by Roto renovation/replacement flashing frame - 2
Würth by Roto renovation/replacement flashing frame - 3
Würth by Roto renovation/replacement flashing frame - 4

For detailed information, other images and documents, please select individual articles from the following table.

Würth by Roto renovation/replacement flashing frame

Aluminium flashing frame especially designed for renovations (replacing roof windows installed between 1991 and 2000) - for a precise, reliable and rainproof installation

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Würth by Roto flashing frame specially designed for renovations: The flashing frame allows for the quick one-to-one replacement of old roof windows (installed between 1991 and 2000) without affecting the interior panelling. The optimal solution for modernisation.



  • Easy and secure installation due to a clever push-fit system - for quick installation without any external screw connections

  • Weatherproof in all weather conditions - the high side standing seam offers reliable protection against rain, snow and ice

  • Versatile application - suitable for tiles, high tile profiles and roofing made from corrugated roofing sheet and corrugated roofing panels

  • Aesthetically pleasing - aluminium sheet with anthracite-metallic paint finish as standard ensures a modern and high-quality appearance

  • Meets the requirements of the ZVDH (German Central Association of the Roofing Trade)
Application area