For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro L-80 flap lift fitting With integrated adjustable damping
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Variants
- Particularly light movement
- The flap will remain securely in any position
- Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame
- Simple installation
- High stability
Flap range:
- Width: 450–1200 mm
- Height: 350–600 mm
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!