Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Kinvaro F-20 folding flap fitting with integrated adjustable damping
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 1
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 2
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 3
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 4
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 5
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 6
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 7
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 8
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 9
Kinvaro F-20 folding flap fitting with integrated adjustable damping - 10

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro F-20 folding flap fitting with integrated adjustable damping

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Perfect design for kitchen, living room and office furniture

  • Safely holds hatch open in any position from 45°

  • Further units can be installed above

  • Maintenance-free

  • For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

  • Convenient opening and closing of heavy hatches owing to spring force support

  • Adjustable opening limiter up to 90°

  • Pre-installed Euro screws for attaching fitting to sidewall


Hatch spectrum:


  • Width: 400-1200 mm

  • Height: 520-900 mm
Application area
Area of application
Cabinet heightSteering leverFlap weight incl. handle (kg)
Lift mechanism BLift mechanism CLift mechanism D
520-559Type 24.6-13.8--
560-599Type 34.4-12.67.0-14.7-
600-649Type 44.1-12.16.8-15.8-
650-699Type 53.8-11.46.7-16.9-
700-749Type 6-6.5-16.410.0-18.0
750-799Type 7-6.0-15.68.6-19.2
800-849Type 7--7.8-18.0
850-900Type 7--6.5-16.5

Specified dimensions not binding. Subject to technical changes!