The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flap fitting Kinvaro T-Slim For wide wooden fronts
The ideal flap fitting for high design demands and maximum storage space
Register now and access more than 125,000 products
Variants
- Can be flush-mounted or screwed on with an adapter
- Additional fitting for wide fronts
- Milling depth, side of unit: 12.2 mm, front: 13.7 mm
- Even as a screw-on version, the overall height is only 14.2 mm
- Low opening forces and flap holds in any position
- Flap adjustable in three dimensions
- Convenient continuous adjustment of spring force from the front
- Quick tool-less clip-on front holder
- Integrated, optionally activated opening angle limiter from 107° to 75°
- All cover caps can be painted
- To determine the correct flap weight, note the calculation of the power factor/flap weight
Available in two designs:
- With integrated damping (Soft-close, damper can be switched on/off)
- With integrated automatic opening function (Tipmatic Plus); e.g. the magnetic push latch, short (art. no. 0683439190) is required here
With the Tipmatic Plus version, the opening angle is subjective, so we recommend a trial fitting. Please note the different drilling depths of the magnetic push latch.
Living, sleeping, office, kitchen, design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!