Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021)
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 1
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 2
Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/A4-U with large washer DIN EN ISO 7093-1 (DIN 9021)

Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

See product details

Available in 13 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High load-bearing capacities, low axial and edge clearance

  • Immediate load-bearing capacity - no waiting

  • Time-saving in-place installation

  • Torque-controlled expansion anchor made of stainless steel A4

  • Reduced effective anchorage depth

  • Minimised drilling and time requirements

  • Flexible application
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)