Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fixing bolt anchor W-FA/S with long U washer for timber construction
Fixing bolt anchor W-FA/S with long U washer for timber construction - 1
Fixing bolt anchor W-FA/S with long U washer for timber construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FA/S with long U washer for timber construction

Stud anchor for timber construction, for attachment in non-cracked concrete. Zinc plated steel

See product details

Available in 13 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor

  • Two anchorage depths — wide range of applications
Proof of Performance
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)