For detailed information, other images and documents, please select individual articles from the following table.
Fixed-point attachment TIPP®
With galvanised pipe clamps and threaded rods. For creating simple fixed point attachments up to DN 150 in HVAC systems
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Structure-borne sound insulation according to DIN 4109 via EPDM rubber strip
- Quick and simple installation on Varifix brackets and C mounting rails
- Side mounting holes
For wall and ceiling attachment.
Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!