Castor
Castor - 1
Castor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Castor

With fixed plate

  • Elongated hole width: 6 mm
  • Min. temperature conditions: -5 °C
  • Max. temperature conditions: 40 °C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Roll diameter Load capacity Height Roll width Quantity PU
price/PU
0683567527
50 mm 35 kg 67 mm 18 mm
0683567528
60 mm 50 kg 83 mm 24 mm
0683567529
80 mm 55 kg 104 mm 24 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Hub with friction bearing

  • Made from abrasion-resistant grey rubber

  • Polyamide 6 core with filament guard

  • Galvanised steel holder

Specified dimensions not binding. Subject to technical changes!