For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FA/A4
Fixanchors for standard applications in uncracked concrete and anchors in a redundant non-structural system in cracked concrete (size M6). A4 stainless steel
Register now and access more than 125,000 products
Variants
- Very flexible application thanks to three effective anchorage depths
- Small spacings and edge distances
- Time-saving push-through installation
- European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)
- European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Heavy steel structures
Fence systems
Post support bracket
Drill the hole
Clean the drill hole
Knock in anchor with mason's mallet or machine setting tool
Apply torque
- European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)
- European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
- Individual fixing point or anchors in a redundant non-structural system with European Technical Approval in normal weight concrete C20/25 to C50/60 (uncracked concrete only)
- Anchors in a redundant non-structural system in non-load-bearing systems in concrete (size M6, cracked and uncracked concrete)
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval/assessment)
- Fastenings under exposure to fire (size M6 only)
- Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.
- W-FA/A4 (A4 stainless steel) is suitable for use in dry indoor areas or wet rooms and for use outdoors (including in industrial atmospheres and close to the sea), provided that no particularly aggressive conditions are present
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!