Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TEGAfix® 410 premixed mortar

For detailed information, other images and documents, please select individual articles from the following table.

TEGAfix® 410 premixed mortar

Single-component paving mortar for water-permeable permanent grouting of old or new paved areas that are subjected to low loads

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Minimum joint width 3 mm

  • Ready to use, no mixing required

  • Water-permeable

  • Can be whitewashed

  • Can also be applied in light rain

  • Non-slip
Notice

Shelf life of 12 months when stored on wooden crates in a cool, dry place protected from the weather


Close containers promptly again after opening and use the product as quickly as possible.



If the vacuum pouch is damaged, the material will harden.


Do not use in permanently wet areas as the jointing mortar loses its strength in standing water. Materials that absorb and store water, such as moss or foliage, must be removed from the surface of the joint on a regular basis.


Surfaces that are not to be jointed should be masked.


At high temperatures, the surface must be thoroughly pre-wetted. Heavy rain or a powerful water jet (e.g. from a hose nozzle) will separate the binder from the grain and have an adverse effect on the strength of the joint.


The properties of the stone may cause product residue to be left behind. A light resin film can give the surfaces a glossy appearance or make the colour change.


In case of doubt, please prepare a test surface. Always test for compatibility when using (cement- or plastic-bonded) artificial stone.


Ensure a sufficient incline.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!