For detailed information, other images and documents, please select individual articles from the following table.
TEGAfix® 410 premixed mortar
Single-component paving mortar for water-permeable permanent grouting of old or new paved areas that are subjected to low loads
Register now and access more than 125,000 products
Variants
- Minimum joint width 3 mm
- Ready to use, no mixing required
- Water-permeable
- Can be whitewashed
- Can also be applied in light rain
- Non-slip
Shelf life of 12 months when stored on wooden crates in a cool, dry place protected from the weather
Close containers promptly again after opening and use the product as quickly as possible.
If the vacuum pouch is damaged, the material will harden.
Do not use in permanently wet areas as the jointing mortar loses its strength in standing water. Materials that absorb and store water, such as moss or foliage, must be removed from the surface of the joint on a regular basis.
Surfaces that are not to be jointed should be masked.
At high temperatures, the surface must be thoroughly pre-wetted. Heavy rain or a powerful water jet (e.g. from a hose nozzle) will separate the binder from the grain and have an adverse effect on the strength of the joint.
The properties of the stone may cause product residue to be left behind. A light resin film can give the surfaces a glossy appearance or make the colour change.
In case of doubt, please prepare a test surface. Always test for compatibility when using (cement- or plastic-bonded) artificial stone.
Ensure a sufficient incline.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For grouting the joints in old and new paving in outdoor areas, e.g. in gardens, forecourts with decorative designs, pedestrian pavements or inner courtyards without traffic
- For N1 and N2 (bonded construction) in accordance with ZTV Wegebau (Supplementary Technical Conditions of Contract for the Construction of Paths and Public Spaces outside Areas of Road Traffic)
The jointing mortar is delivered ready to use in a vacuum pouch, packed in a bucket. It should not be mixed with other substances.
Cut the pouch open, spread the contents evenly over the surface and work it into the joints with a rubber squeegee or coconut brush.
For better filling and compaction, the material can be wetted with a soft water jet (e.g. from a watering can). Then refill the sunken joints with more slurry.
To finish, sweep the surface diagonally towards the joint using a soft broom to remove the residual mortar from the surface, then dispose of this excess product.
Tiles and slabs measuring less than 3 cm thick must be laid using the back buttering technique and grouted over the entire depth of the joint.
If the joint is more than 20 mm wide, the jointing mortar material inside must be sufficiently recompacted. Joints measuring less than 4 mm are more difficult to produce.
Surfaces treated in this way can be walked over after 24 - 48 hours at 20°C. The mortar is fully hardened after another seven days. The surface should be protected from frost during this time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!